• The item cannot be ordered due to missing prices.

Locking C clamp 455 mm

Article no.: 709301 455

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 455 mm
    Jaw capacity 220 mm
    Throat 250 mm
    Clamping jaws movable
    Surface nickel-plated
    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 709301 455
    EAN / GTIN 4062406241056
    Manufacturer number 709301 455

    Description

    Version:

    Deep long-reach clamp for exceptionally wide components. Body with adjustable screw, clamp, and release lever. Nickel-plated handles and frame.

    Application:

    Particularly suitable for clamping profiled shapes when drilling, welding or screw-fixing; large reach.

    Spare part:

    Spare spring No. 708301 size 10.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart