• The item cannot be ordered due to missing prices.

Locking C clamp with movable jaws, overall length: 275mm

Article no.: 709101 275

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 275 mm
Jaw capacity 75 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 709101 275
EAN / GTIN 4062406241025
Manufacturer number 709101 275

Description

Version:

Narrow jaws with high C shape; wide clearance. Sturdy spring steel body. Nickel-plated handles and clamping jaws.
With movable jaws to protect the component.

Application:

Particularly suitable for clamping profiled material with high flanges or bulky components.

Material:

Chrome vanadium steel clamping jaws, drop forged.

Spare part:

Spare springs No. 708301 sizes 5 and 10.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart