• The item cannot be ordered due to missing prices.

Angled grip wrench 185 mm

Article no.: 708381 185

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Head height 120 mm
    Jaw length (serrated area) 60 mm
    overall length 185 mm
    Jaw capacity 60 mm
    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 708381 185
    EAN / GTIN 4062406240349
    Manufacturer number 708381 185

    Description

    Version:

    Long slim jaws, angled 70°. Serrated on the inside; at the rear of the jaws a non-serrated area for clamping hoses. The special head shape ensures that in the clamped condition the handles do not obstruct the working area.

    Application:

    For clamping and gripping in restricted and inaccessible places, where it is essential that the handles do not obstruct the working area.

    Material:

    Jaws of high-quality steel, hardened and tempered.

    Spare part:

    Spare spring No. 708301 size 7.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart