• The item cannot be ordered due to missing prices.

Automatic grip wrench, self-adjusting, overall length: 230mm

Article no.: 708251 230

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 30 mm
Jaw capacity 44 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708251 230
EAN / GTIN 4062406124816
Manufacturer number 708251 230

Description

Version:

Automatically sets the appropriate clamping range for the jaws, allowing easy one-hand working. Setting the clamping force once ensures consistent clamping pressure over the entire clamping range.
Oval jaw shape with serrated gripping faces.

Application:

For quick and efficient gripping of profiled and flat materials. Clamping force up to 10,000 N.

Spare part:

Spare springs No. 708301 sizes 5CJ and 8.5CJ.

Downloads & documents

Compare with similar products

This article


Recommendations


Automatic grip wrench, self-adjusting, overall length: 230mm

Automatic grip wrench, self-adjusting, overall length: 230mm

Jaw length 30 mm 38 mm
Jaw capacity 44 mm 40 mm
Type of product Grip wrench Grip wrench

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart