• The item cannot be ordered due to missing prices.

Mesh cutting pincers chemically blacked, overall length: 280mm

Article no.: 706675 280

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 280 mm
Cutting capability medium hard wire up to ⌀ 2.8 mm
Standard DIN ISO 9242
Head slim
Arm long
Material Special tool steel, drop-forged and oil-hardened
Surface chemically blackened, bright finished head
Type of product Pincers

Identification & Classification

Article number 706675 280
EAN / GTIN 4045197224026
Manufacturer number 706675 280
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With special slim head and long handles. High strength precision ground cutting edges.

Standard:

DIN ISO 9242

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart