{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Cutting capability medium hard wire up to ⌀ | 3.3 mm | |
Standard | DIN ISO 9242 | |
Head | slim | |
Arm | long | |
Material | Special tool steel, drop-forged and oil-hardened | |
Surface | galvanized | |
Type of product | Pincers |
Article number | 706670 250 | |
EAN / GTIN | 4003773071419 | |
Manufacturer number | 99 14 250 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Mesh cutting pincers, galvanised 250 mm |
||
overall length | 250 | 250 |
Head | slim | slim |
Standard | DIN ISO 9242 | DIN ISO 9242 |
Surface | galvanized | chemically blackened, bright finished head |
Cutting capability medium hard wire up to ⌀ | 3.3 | 2.5 |
Material | Special tool steel, drop-forged and oil-hardened | Special tool steel, drop-forged and oil-hardened |
Type of product | Pincers | Pincers |