{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | |
Head | slim | |
Arm | long | |
Material | Special tool steel, drop-forged and oil-hardened | |
Surface | black burnished | |
Type of product | Pincers |
Article number | 706665 300 | |
EAN / GTIN | 4010995407124 | |
Manufacturer number | 40712 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Powerful mesh-cutting pincers, black burnished 300 mm |
||
overall length | 300 | 300 |
Head | slim | slim |
Surface | black burnished | chemically blackened, bright finished head |
Arm | long | long |
Cutting capability medium hard wire up to ⌀ | 3.8 | 2.8 |
Material | Special tool steel, drop-forged and oil-hardened | Special tool steel, drop-forged and oil-hardened |
Type of product | Pincers | Pincers |