This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Compact bolt cutter CoBolt® with securing eye, overall length: 160mm

Article no.: 706080 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
for soft steel wire up to ⌀ 6 mm
for medium-hard steel wire up to ⌀ 5.2 mm
for piano wire up to ⌀ 3.6 mm
Blade hardened
Handle Multi-component covering
Material Chrome vanadium steel
with return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 706080 160
Manufacturer number 71 02 200 T

Description

Version:

Pliers with a securing eye for fitting a safety harness. Securing eye, welded to the grip, dynamic load capacity up to 3 m drop height.

Application:

For use in building construction, underground construction, building maintenance, on industrial structural work, roofing work, in exhibition stand construction, etc.

Material:

Chrome vanadium electro-steel, drop forged.

Note:

Other versions and sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart