• The item cannot be ordered due to missing prices.

Installation pliers with opening spring Insulated to VDE, with securing eye, overall length: 200mm

Article no.: 706070 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity 5×2.5 mm2
Cutting capacity up to ⌀ 15 mm
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 706070 200
EAN / GTIN 4003773081425
Manufacturer number 13 96 200 T

Description

Version:

Pliers with a securing eye for fitting a safety harness. Securing eye, welded to the grip, dynamic load capacity up to 3 m drop height.
Insulated to DIN EN IEC 60900 / VDE 06082-201 for working at voltages up to 1000 V.

Application:

For use in building construction, underground construction, building maintenance, on industrial structural work, roofing work, in exhibition stand construction, etc.

Material:

Chrome vanadium electro-steel, drop forged.

Note:

Other versions and sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart