{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity soft wire up to ⌀ | 4.2 mm | |
Cutting capacity hard wire up to ⌀ | 3 mm | |
Cutting capacity piano wire up to ⌀ | 2.5 mm | |
Material | Chrome vanadium electro-steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | yes | |
with selectable return spring | no | |
with return spring | no | |
Type of product | Cutting pliers |
Article number | 706051 200 | |
EAN / GTIN | 4003773081494 | |
Manufacturer number | 74 06 200 T | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |