• The item cannot be ordered due to missing prices.

Combination pliers, chrome-plated Insulated to VDE, with securing eye, Overall length: 180mm

Article no.: 706010 180

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 180 mm
Cutting capacity hard wire up to ⌀ 2.2 mm
Material Chrome vanadium electro-steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 706010 180
EAN / GTIN 4003773081395
Manufacturer number 03 06 180 T

Description

Version:

Pliers with a securing eye for fitting a safety harness. Securing eye, welded to the grip, dynamic load capacity up to 3 m drop height.
Insulated to DIN EN IEC 60900 / VDE 06082-201 for working at voltages up to 1000 V.

Application:

For use in building construction, underground construction, building maintenance, on industrial structural work, roofing work, in exhibition stand construction, etc.

Material:

Chrome vanadium electro-steel, drop forged.

Note:

Other versions and sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart