{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cobra | |
overall length | 125 mm | |
Surface | chemically blackened, head bright polished | |
Hexagon across flats | 27 mm | |
Jaw capacity for pipes | 1 in | |
Number of fine adjustment steps | 13 | |
Standard | DIN ISO 8976 | |
Handle | Cross-ridged | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Quick adjustment | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705800 125 | |
EAN / GTIN | 4003773069935 | |
Manufacturer number | 87 01 125 | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |