{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Cobra | |
overall length | 250 mm | |
Surface | chrome-plated | |
Hexagon across flats | 46 mm | |
Jaw capacity for pipes | 2 in | |
Number of fine adjustment steps | 24 | |
Norm | DIN ISO 8976; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Material | Chromium vanadium steel | |
non-sparking | no | |
Stepped fine adjustment | yes | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705750 250 | |
EAN / GTIN | 4003773071495 | |
Manufacturer number | 87 26 250 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cobra® water pump pliers with fine adjustment at intervals VDE grips 250 mm |
||
non-sparking | no | no |
overall length | 250 | 250 |
Protection against trapping fingers | yes | yes |
Stepped fine adjustment | yes | no |
Self-locking | yes | yes |
Hexagon across flats | 46 | 36 |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |