• The item cannot be ordered due to missing prices.

Pipe grip pliers of plastic fully insulated to VDE 180 mm

Article no.: 702400 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: VDE 1000 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 180 mm
    electrostatic characteristic VDE 1000 V
    Standard DIN EN IEC 60900 / VDE 0682-201
    insulated up to AC 1000 V; DC 1500 V
    Handle with soft plastic zone
    Material of pliers glass-fibre-reinforced plastic
    fully insulated yes
    Type of product Pipe grip pliers

    Identification numbers & Classifications

    Article number 702400 180
    EAN / GTIN 4003773073956
    Manufacturer number 98 62 01

    Description

    Version:

    Jaws of glass fibre-reinforced plastic, handles with a soft plastic zone for a secure grip. Fully insulated, reduces the risk of a short circuit. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

    Application:

    For fitting and disconnecting meters.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart