• The item cannot be ordered due to missing prices.

Heavy duty combination pliers, offset VDE insulated 190 mm

Article no.: 701950 190

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 190 mm
    Cutting capacity hard wire up to ⌀ 2.5 mm
    Cutting capacity piano wire up to ⌀ 2 mm
    Standard DIN ISO 5743; DIN EN IEC 60900 / VDE 0682-201
    Material Special tool steel
    non-sparking no
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 701950 190
    EAN / GTIN 4007582007447
    Manufacturer number S021-4100/40RV-11

    Description

    Version:

    Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened (approx. 64 HRC); also suitable for piano wire. Handles with thick-walled grips insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Offset design for improved ergonomics and a clear view of the working area.

    Standard:

    DIN ISO 5743

    Material:

    Special tool steel, drop-forged, and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart