{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.8 mm | |
Cutting capacity piano wire up to ⌀ | 2.2 mm | |
Standard | DIN ISO 5746 | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | |
Material | Special tool steel | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 700445 200 | |
EAN / GTIN | 4045197882332 | |
Manufacturer number | 700445 200 |
This article |
Recommendations |
||
---|---|---|---|
Heavy-duty combination pliers, bright finish, with two-component grips, Overall length: 200mm |
|||
non-sparking | no | no | no |
overall length | 200 mm | 200 mm | 200 mm |
Handle | 2-component grip | Multi-component covering with non-slip Haptoprene surface | 2-component grip |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | Cutting edges induction hardened (approx. 63 HRC) | Cutting edges induction hardened (approx. 63 HRC) |
Standard | DIN ISO 5746 | DIN ISO 5746 | DIN ISO 5746 |
Surface | bright finish | chrome-plated | bright finish |
Cutting capacity piano wire up to ⌀ | 2.2 mm | 2.2 mm | 2.2 mm |