• The item cannot be ordered due to missing prices.

Electronics pliers set 4 pieces, Number of pliers: 4

Article no.: 700161 4

Select article variation and quantity

Number of pliers Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 700161 4
EAN / GTIN 4062406239213
Manufacturer number 700161 4

Description

Version:

Precision stamped, both pliers parts are accurately assembled due to carefully machined holes and ground surfaces. The cutter jaws are offset for a slight shearing action. With opening spring for ease of operation. 2-component grips made of conductive plastic. Suitable for ESD work.

Material:

Made of carbon steel (C70), precision stamped and heat-treated with non-reflective phosphate.

Supplied with:

1 electronics side cutter No. 726682 (slim head − 9.5 mm): Size 130
1 electronics angle cutter No. 726702 (normal head − 13.5 mm): size 135
1 electronics flat nose pliers No. 727142: size 145
1 electronics snipe-nose pliers No. 727162: Size 155

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart