• The item cannot be ordered due to missing prices.

“CarryMore” carrier frame, empty, Type: 80

Article no.: 693650 80

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 386 mm
External dimension width 263 mm
External dimension height 241 mm
Weight 2 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693650 80
EAN / GTIN 5733439146401
Manufacturer number 146425

Description

Version:

CarryMore is a handy storage and transport solution for 2 CarryLite cases with a size of 278×337 mm each. A built-in connector mechanism lets you combine multiple CarryMore frames into a stack. Arrester wheels prevent the CarryLites from slipping out and an additional fastening provides extra safety. Each case features an ergonomic handle to make carrying it comfortable.

Suitable for:

No. 693630 size 9; size 12.

Note:

For comfortable handling of multiple, connected CarryMore frames, see the matching CarryMore trolley under No. 693652 size 1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart