{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of compartments | 9 | |
External dimension length | 337 mm | |
External dimension width | 278 mm | |
External dimension height | 79 mm | |
Type of product | Tool transport system |
Article number |
693630 9
Copy |
|
EAN / GTIN |
5733439143608
Copy |
|
Manufacturer number |
143608
Copy |
|
Manufacturer | raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com |