• The item cannot be ordered due to missing prices.

Parts cases “CarryLite”, Number of inserts: 10

Article no.: 693610 10

Select article variation and quantity

Number of inserts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 10
External dimension length 337 mm
External dimension width 278 mm
External dimension height 57 mm
Type of product Tool transport system

Identification numbers & Classifications

Article number 693610 10
EAN / GTIN 5733439144568
Manufacturer number 144568

Description

Version:

Case body of PP and cover of polycarbonate. Strong multi-point hinges ensure stability, and 2 slide catches lock the transparent cover. Profiles in the cover keep the exchangeable inserts and their contents in place during transport.

Fitted with:

Number of inserts L×W×H: 1 pc. 55×39×47 mm
2 pcs. 109×39×47 mm
1 pc. 163×39×47 mm
1 pc. 218×39×47 mm
2 pcs. 79×55×47 mm
1 pc. 157×55×47 mm
1 pc. 109×79×47 mm
1 pc. 218×79×47 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart