{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of small parts cases | 4 | |
External dimension length | 347 mm | |
External dimension width | 305 mm | |
External dimension height | 342 mm | |
Type of product | Tool transport system |
Article number | 693580 4 | |
EAN / GTIN | 5733439137966 | |
Manufacturer number | 137966 | |
Manufacturer | raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com |