Small parts case “Boxxser”, Number of inserts: 20

Article no.: 693550 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
31 pieces in stock 31 pieces available in 11-14 working days

Select article variation and quantity

Number of inserts Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 20
External dimension length 421 mm
External dimension width 361 mm
External dimension height 78 mm
Type of product Tool transport system

Identification & Classification

Article number 693550 20
EAN / GTIN 5733439134934
Manufacturer number 134934 BLAU NEU
Manufacturer raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Version:

Double-wall casing of PP and cover of polycarbonate ensure high load capacity and rigidity. Convenient locking mechanism for single-hand operation, carrying handle with safety lock. Matching profiles in the cover and base keep the exchangeable inserts and their contents in place during transport.

Fitted with:

Number of inserts L×W×H: 15 pcs.79×55×69 mm; 5 pcs.109×79×69 mm

Supplied with:

3 different coloured labels for identification.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart