{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 134897 | |
Number of compartments | 45 | |
External dimension length | 421 mm | |
External dimension width | 361 mm | |
External dimension height | 55 mm | |
Type of product | Tool transport system |
Article number | 693540 45 | |
EAN / GTIN | 5733439134897 | |
Manufacturer number | 134897 BLAU NEU |