• The item cannot be ordered due to missing prices.

“CarryLite” parts case, Number of compartments: 8

Article no.: 693485 8

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 8
External dimension length 413 mm
External dimension width 330 mm
External dimension height 147 mm
Material of body Polypropylene
Type of product Tool transport system

Identification numbers & Classifications

Article number 693485 8
EAN / GTIN 5733439147248
Manufacturer number 147248

Description

Version:

Casing made from polypropylene. Cover made from polycarbonate. With carrying handle for comfortable transport and removable dividers.
Strong hinges and sliding locks prevent the transparent lid springing open. U-profiles in the lid prevent small parts getting mixed between divisions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart