• The item cannot be ordered due to missing prices.

Spare tool tray 690

Article no.: 693475 690

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Usable length 660 mm
    Usable width 170 mm
    Insert height 50 mm
    Type of product Storage bin

    Identification numbers & Classifications

    Article number 693475 690
    EAN / GTIN 8716736002240
    Manufacturer number 1005PIZ

    Description

    Colour:

    RAL 7001 silver grey, powder-coated.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart