“L-Trolley” tool trolley, with 5 pull-out shelves, Number of pull-out shelves: 5

Article no.: 693370 5
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
4 pieces in stock 4 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of pull-out shelves Unit price incl. VAT

Availability

  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Height 1,085 mm
Width 570 mm
Depth 440 mm
Number of drawers 5
Weight 38 kg
Type of product Roller cabinet

Identification & Classification

Article number 693370 5
Copy
EAN / GTIN 4062406300036
Copy
Manufacturer number 693370 5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The suitable roller trolley for transporting up to 5 items of the L-BOXX® size 102 (not supplied - see catalogue hand tools and measurement tools, material group 69). The stable sheet metal housing of the tool trolley is fitted with perforated side panels for quick retrieval of accessories. With 4 castors, 2 of them with parking brakes. With integrated central locking system for drawers. Tamper-proof anti-tilt device (only one drawer can be opened at a time). Two handles of 2-component Haptoprene on the top of the roller trolley. Shelf of sheet metal. Plastic protectors to protect the upper corners of the trolley and reduce the risk of collision that would damage delicate surfaces. Simple attachment of L-BOXX®es by a click system, secured at the back by brackets to prevent slippage.

Suitable for:

For L-BOXX®es see No. 693330, 693335 and 693337, size 102 in each case.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Note:

Please note the maximum load capacities of the individual pull-out shelves listed in the operating instructions.

Warning:

Intended use
  • Pull-out shelves each with capacity for one L-BOXX® Article No. 693330, 693335, 693337 in size 102.
  • For work in indoor industrial environments. For use on dry solid floors.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not carry people.
  • Do not sit or stand on the shelves.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not exceed the maximum permissible load capacity.
  • Do not subject it to blows, impacts or heavy loads.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart