• The item cannot be ordered due to missing prices.

Modular plastic case L-BOXX® with inserts 102

Article no.: 693335 102

Select article variation and quantity

Type Unit price incl. VAT
  • Material: ABS
  • IP Index of Protection: IP X4
  • Characteristics case: stackable
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material ABS
IP Index of Protection IP X4
Characteristics case stackable
External dimension length 442 mm
External dimension width 357 mm
External dimension height 117 mm
Internal dimension length 375 mm
Internal dimension width 313 mm
Internal dimension height 71 mm
Packaging Modular case (L-Boxx)
Type of product Tool transport system

Identification numbers & Classifications

Article number 693335 102
EAN / GTIN 2050002047372

Description

Version:

Of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. The ergonomically-shaped handles and additional grip recesses make for great convenience when carrying. Lid can be loaded to 100 kg, loading capacity up to 25 kg.
Modular plastic cases L-BOXX® No. 693330 size 102 including small components insert with lid inlay No. 693350.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Note:

The suitable roller trolley for transporting up to 5 items of the L-BOXX® size 102 is available under No. 693370 size 5.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart