Service tool case ALL.IN.ONE, wheeled, with 4 drawers, empty

Article no.: 693150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
69 pieces in stock 69 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Material: PP
  • Case load capacity: 50
  • Characteristics case: suitable for air travel; impact resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PP
Case load capacity 50 kg
Characteristics case suitable for air travel; impact resistant
External dimension length 581 mm
External dimension width 381 mm
External dimension height 455 mm
Weight 13.2 kg
Type of product Tool transport system

Identification & Classification

Article number 693150
EAN / GTIN 8024482179032
Manufacturer number AI1.KT02
Manufacturer GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 VALSAMOGGIA BO, Italia, www.gtline.com

Description

Version:

Sturdy tool case of polypropylene with wheels and push handle (4 sturdy wheels and telescopic extension) and 2 handles at the side. Cover and front flap removable. Can be locked centrally via a cylinder lock, also each flap can be locked separately with a padlock. Cover compartment with removable monitor stand, front compartment fitted with 4 drawers with extension limit. Tool cases can be safely stacked via a locking mechanism in the bottom and lid unit.
Internal fitments:
1 removable monitor stand
1 drawer with the internal dimensions 467 mm × 255 mm × 30 mm, empty, No. 693177
2 drawers with the internal dimensions 467 mm × 255 mm × 60 mm, empty, No. 693182
1 drawer with the internal dimensions 467 mm × 255 mm × 95 mm with 5 small parts storage bins in various sizes.

Optional extras:

Mobility set with 4 wheels (360° pivoting) No. 693160. Tool board for mounting in the upper cover No. 693170 / 693175 (only 1 board can be fitted).

Note:

For individual configuration with a variety of drawers. Tailor-made rigid foam inlays can be created using the eForm configurator. Spare lock incl 2 keys available under No. 693161 and individual spare drawers available under No. 693177693189.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart