• The item cannot be ordered due to missing prices.

Tool board with tool clips

Article no.: 693088

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool board length 425 mm
Tool board width 250 mm
maximum tool holder ⌀ 25 mm
Type of product Tool board

Identification numbers & Classifications

Article number 693088
EAN / GTIN 5733439146869
Manufacturer number 140119 TOOL PANEL TPDS-4XOPNFIX-XL

Description

Version:

Tool board with tool holders up to ⌀ 25 mm on the front and rear faces for attaching to the case lid.

Suitable for:

Tool cases No. 693020, 693060 and GARANT tool cases No. 692955 / 692060.

Downloads & documents

Compare with similar products

This article


Recommendations


Tool board with tool clips

Tool board with tool clips

Tool board width 250 mm
Tool board length 425 mm
Type of product Tool board Tool board Tool board Tool board

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart