{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool board length | 425 mm | |
Tool board width | 225 mm | |
Number of insert pockets | 45 | |
Type of product | Tool board |
Article number | 693087 | |
EAN / GTIN | 5733439146890 | |
Manufacturer number | 140102 TOOL PANEL TPDS-28/17-XL |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Tool board with 45 insert pockets |
||||
Number of insert pockets | 45 | |||
Tool board width | 225 | |||
Tool board length | 425 | |||
Type of product | Tool board | Tool board | Tool board | Tool board |