• The item cannot be ordered due to missing prices.

Service tool case 1

Article no.: 692945 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal dimension length 445 mm
Internal dimension width 315 mm
Internal dimension height 198 mm
Weight 4.15 kg

Identification numbers & Classifications

Article number 692945 1
EAN / GTIN 4067263117803
Manufacturer number 692945 1

Description

Version:

The case shells are resistant to shocks, high temperatures, and acids. They are held together by a sturdy aluminium frame with integral flap locks and case lid lock. With rubberised carrying handle.
Internal fitments:
1 tool board with 20 shaft pockets, 16 rubber straps and 1 pocket for small parts. 1 sub-dividable base tray including tool board with 8 pockets and 6 rubber straps as cover.

Note:

A combination lock as an alternative can be found under No. 692926 size 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart