{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 425 mm | |
Width | 315 mm | |
Height | 90 mm | |
Type of product | Storage bin |
Article number | 692937 | |
EAN / GTIN | 8024482179520 | |
Manufacturer number | KIN.1023 |
This article |
Recommendations |
|||
---|---|---|---|---|
Dimpled foam inlay with base shell |
||||
Height | 90 | |||
Length | 425 | |||
Type of product | Storage bin | Storage bin | Storage bin | Storage bin |