• The item cannot be ordered due to missing prices.

Service tool case with base tray and tool boards with removable wheels and push handle

Article no.: 692835

Select article variation and quantity

Unit price incl. VAT
  • Material: PC
  • Type of tool storage: Shaft pockets; Clip holders
  • Case load capacity: 35
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PC
Type of tool storage Shaft pockets; Clip holders
Case load capacity 35 kg
Characteristics case suitable for air travel
Internal dimension length 435 mm
Internal dimension width 275 mm
Internal dimension height 185 mm
Weight 8.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692835
EAN / GTIN 4045197806239
Manufacturer number 692835

Description

Version:

The polycarbonate case shells are produced by injection moulding. The advantages of polycarbonate lie in its high impact toughness, strength, stiffness and hardness over a wide range of temperatures. Aluminium frame with plastic impact corners, integral combination lock and case lid positioning.
Internal fitments for internal height 185 mm:
1 base tray including cover board with 12 double elastic straps. 2 transverse dividers, 6 partitions and 10 inserted boxes in the base shell. 1 tool board with 9 textile shaft pockets and tool holder on the front and back. 1 tool board with 6 textile shaft pockets and tool holder on the front and back.
With removable wheels and push handle, 4-stage telescopic extension and ball bearing wheels. Foldable wheels and push handle with 3 additional storage compartments.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart