• The item cannot be ordered due to missing prices.

Service tool case of X-ABS wheeled with shaft pockets

Article no.: 692706

Select article variation and quantity

Unit price incl. VAT
  • Material: X-ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 30
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material X-ABS
Type of tool storage Shaft pockets
Case load capacity 30 kg
Characteristics case suitable for air travel
Internal dimension length 460 mm
Internal dimension width 360 mm
Internal dimension height 190 mm
Weight 6.6 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692706
EAN / GTIN 4045197375254
Manufacturer number 692706

Description

Version:

X-ABS is extremely impact resistant, tough and thus suitable for air travel. The surface is scratch-resistant, non-slip (rubberised effect) and does not damage surfaces. Anodised double aluminium frame with integral toggle cylinder locks and glass fibre reinforced positioning hinges for case lid positioning.
Internally fitted with stitched shaft pockets:
1 base shell with sub-divisions including tool board with
16 shaft pockets as a cover (similar to No. 692717).
1 tool board with 26 shaft pockets on front and back (similar to No. 692711).
1 board for documents, fixed to the cover.

Application:

Optimal case for customer service and service engineers due to the shell material, which does not damage surfaces, and high strength with low weight.

Downloads & documents

Compare with similar products

This article


Recommendations


Service tool case of X-ABS wheeled with shaft pockets

Service tool case of X-ABS wheeled with shaft pockets

Type of tool storage Shaft pockets Shaft pockets
Weight 6.6 kg 3.6 kg
Internal dimension width 360 mm 310 mm
Internal dimension height 190 mm 210 mm
Case load capacity 30 kg 30 kg
Characteristics case suitable for air travel suitable for air travel
Type of product Tool transport system Tool transport system

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart