{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | X-ABS | |
Type of tool storage | Clamping toolholder | |
Case load capacity | 30 kg | |
Characteristics case | suitable for air travel | |
Internal dimension length | 470 mm | |
Internal dimension width | 210 mm | |
Internal dimension height | 360 mm | |
Weight | 5.7 kg | |
Type of product | Tool transport system |
Article number | 692671 1 | |
EAN / GTIN | 4006793001848 | |
Manufacturer number | 588070171 |
This article |
Recommendations |
||
---|---|---|---|
X-ABS extra high tool case with base shell, 2 tool boards and TSA locks, Type: 1 |
|||
Type of tool storage | Clamping toolholder | Shaft pockets | Shaft pockets; Clip holders |
Weight | 5.7 kg | 3.6 kg | 4.6 kg |
Internal dimension width | 210 mm | 310 mm | 275 mm |
Internal dimension height | 360 mm | 210 mm | 150 mm |
Internal dimension length | 470 mm | 460 mm | 435 mm |
Case load capacity | 30 kg | 30 kg | 35 kg |
Material | X-ABS | X-ABS | PC |