• The item cannot be ordered due to missing prices.

“BIG Basic Move” tool case 1

Article no.: 692613 1

Select article variation and quantity

Type Unit price incl. VAT
  • Material: ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 20

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation BIG Basic Move
Material ABS
Type of tool storage Shaft pockets
Case load capacity 20 kg
Internal dimension length 480 mm
Internal dimension width 350 mm
Internal dimension height 200 mm
Weight 6.8 kg
wheeled yes
Type of product Tool transport system

Identification numbers & Classifications

Article number 692613 1
EAN / GTIN 4003773057512
Manufacturer number 00 21 06 LE

Description

Version:

Hard-wearing version of ABS material in black with all-round aluminium frame and metal hinges. The case comes with a sturdy and ergonomic carrying handle. 2 stickers for individual identification are supplied for the labelling field. The tool boards consist of dirt-repellent PP twin-wall sheets.
With 2 integral metal rocker locks and 1 three-digit combination lock.
With a telescopic handle recessed into the base, and two free-running skater rollers on the outer edges for comfortable transport.
Internal equipment:
a total of 54 insertion points:
1 base tray (secured with a push stud) with 4 longitudinal dividers (2× short and 2× long).
1 tool board with 13 insertion pockets and 1 flat pocket as a cover for the base tray.
1 tool board with a total of 21 insertion pockets on the front and back face.
1 tool board with 10 insertion pockets and 1 elastic strap on the front face and 1 securing pocket with 7 elastic straps on the back face.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart