{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of tool storage | Shaft pockets | |
External dimension length | 510 mm | |
External dimension width | 200 mm | |
External dimension height | 270 mm | |
Weight | 1.2 kg | |
Type of product | Tool transport system |
Article number | 692262 2 | |
EAN / GTIN | 4062406595722 | |
Manufacturer number | 692262 2 |