• The item cannot be ordered due to missing prices.

GARANT GreenPlus textile tool rucksack, Type: 1

Article no.: 692210 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Type of tool storage: Shaft pockets
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series GreenPlus
Type of tool storage Shaft pockets
Sustainability GARANT GreenPlus
External dimension length 350 mm
External dimension width 220 mm
External dimension height 470 mm
Weight 2.3 kg
Type of product Tool transport system

Identification & Classification

Article number 692210 1
EAN / GTIN 4067263125624
Manufacturer number 692210 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The new GARANT GreenPlus textile bags combine the best of 2 worlds: They impress with their sustainability while being very comfortable to wear and offering outstanding ergonomics, excellent durability, ideal access and optimum flexibility. They are produced according to the comprehensive and strict standards of the bluesign® system, taking into account the needs of people, the environment and resources. Help shape a more sustainable future. With optimised padding system for even better ergonomics and comfort.
Textile tool rucksack with 2 main compartments:
  • One main compartment with 2 inside pockets, a robust tool board with 32 shaft pockets and a lockable zip fastener.
  • One main compartment with 2 separate, padded compartments for laptops up to 15 inches and tablets and a lockable zip fastener.
Front pocket on the rucksack with mobile phone pocket and business card pocket, pen loops, key holder and 2 storage compartments. Small front pocket with orange zip fastener. With compression straps at the side to reduce the volume so that the weight can be carried as close to the body as possible and to allow additional equipment to be attached to the outside. Anatomically shaped shoulder strap and padded carrying handle. With ergonomic body-contact back system and breast strap for perfect load distribution and optimally balanced, secure seating. Splash−proof base with water edge and 4 stand feet. With elastic outer pockets and a reflective strip for good visibility.

Material:

A combination of 420 denier nylon yarn and 200 denier polyester yarn, for impressive tear-resistant and lightweight performance.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart