{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 380 mm | |
Internal dimension width | 70 mm | |
Internal dimension height | 280 mm | |
Type of product | Tool transport system |
Article number | 691538 | |
EAN / GTIN | 4045197375209 | |
Manufacturer number | 3650003051 | |
Manufacturer | PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de |