{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Leather; ABS | |
Type of tool storage | Shaft pockets; Clip holders | |
Internal dimension length | 420 mm | |
Internal dimension width | 185 mm | |
Internal dimension height | 315 mm | |
Weight | 3.1 kg | |
Type of product | Tool transport system |
Article number |
691450
Copy |
|
EAN / GTIN |
4006793182813
Copy |
|
Manufacturer number |
16000571
Copy |
|
Manufacturer | PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de |