{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of tool storage | Clip holders | |
Internal dimension length | 300 mm | |
Internal dimension width | 120 mm | |
Internal dimension height | 320 mm | |
Weight | 1.3 kg | |
Type of product | Tool transport system |
Article number |
690850
Copy |
|
EAN / GTIN |
8024482189529
Copy |
|
Manufacturer number |
130170 M10
Copy |
|
Manufacturer | GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 VALSAMOGGIA BO, Italia, www.gtline.com |