{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Leather | |
Type of tool storage | Shaft pockets | |
Internal dimension length | 220 mm | |
Internal dimension width | 140 mm | |
Internal dimension height | 250 mm | |
Weight | 1.2 kg | |
Type of product | Tool transport system |
Article number | 690800 | |
EAN / GTIN | 4006793185319 | |
Manufacturer number | 30000581 |
This article |
Recommendations |
|
---|---|---|
Electrician’s case, leather |
||
Type of tool storage | Shaft pockets | Shaft pockets |
Weight | 1.2 kg | 1.1 kg |
Type of product | Tool transport system | Tool transport system |