{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Leather | |
Type of tool storage | Shaft pockets | |
Internal dimension length | 420 mm | |
Internal dimension width | 160 mm | |
Internal dimension height | 250 mm | |
Weight | 2.6 kg | |
Type of product | Tool transport system |
Article number |
690500
Copy |
|
EAN / GTIN |
2050001021212
Copy |