• The item cannot be ordered due to missing prices.

Assembly tool set, 74 pieces in a tool bag 106

Article no.: 686020 106
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 74
Square drive 1/4 in
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket; Hexagon socket
Type of product Tool set

Identification numbers & Classifications

Article number 686020 106
EAN / GTIN 4067263117667
Manufacturer number 686020 106

Description

Version:

High-quality textile bags equipped with handy tool selections, as a companion for your day-to-day tasks.

Supplied with:

Locking tape measure: 1 pc. No. 462014 size 3
Aluminium spirit level: 1 pc. No. 467435 size 400
Files set: 1 pc. No. 517419 size 200
Hacksaw frame with bimetal blade: 1 pc. No. 580750 size 300
Double open-ended spanner 6 – 34 mm with toolholder: 1 pc. No. 610960 size 12 (6×7 – 30×34) with 1 pc. No. 611500 size 12
Hexagon key L-wrench set long with ball point: 1 pc. No. 627225 size 9 (1.5 – 10 mm)
Socket set 1/4 inch: 1 pc. No. 630368 size 6 (29 pieces)
Screwdriver for slot-head: 1 pc. each No. 660701 size 3, 4, 7
Screwdriver for Phillips: 1 pc. each No. 668401 size 0, 1, 2
Combination pliers: 1 pc. No. 702995 size 180
Water pump pliers: 1 pc. No. 706145 size 250
Snipe nose pliers, angled: 1 pc. No. 713595 size 200
Diagonal side cutter: 1 pc. No. 725245 size 160
Engineer's hammer: 1 pc. No. 750125 size 300
Universal knife: 1 pc. No. 845039 size 160
Leather work gloves (pair): 1 pc. No. 094055 size 10
Frame safety glasses: 1 pc. No. 096845 size CLEAR
Shell type ear protectors: 1 pc. No. 097795 size STEEL
31-piece bit assortment: 1 pc. No. 675592 size 31
Bit holder: 1 pc. No. 676668 size 60
Textile tool bag: 1 pc. No. 692262 size 2

Note:

Tool is supplied loose.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart