• The item cannot be ordered due to missing prices.

Electrician’s tool kit, 38 pieces in a tool rucksack, Number of pieces: 38

Article no.: 686018 38
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 38
Drive profile Hexagon socket; Slot-head screwdriver; Screwdriver for Phillips
Type of product Tool set

Identification numbers & Classifications

Article number 686018 38
EAN / GTIN 4067263117759
Manufacturer number 686018 38

Description

Version:

High-quality textile bags equipped with handy tool selections, as a companion for your day-to-day tasks.

Supplied with:

Locking tape measure: 1 pc. No. 462014 size 3
Single open ended spanner, VDE-insulated: 1 pc. each 613333 size 10; 13; 17; 19; 24
Single ring wrench, VDE-insulated: 1 pc. each 618203 size 10; 13; 17; 19
Textile tool roll: 1 pc. No. 692255 size 390×320
Hexagon key L-wrench set long with ball point: 1 pc. No. 627225 size 9 (1.5 – 10 mm)
Screwdriver for slot-head, insulated to VDE: 1 pc. each 663301 size 2.5; 3; 3.5; 4; 5.5
Voltage tester: 1 pc. No. 665050 size 3
Screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668631 size 0; 1; 2
Set of pliers, VDE-insulated: 1 pc. each No. 700121 size 4
Water pump pliers, insulated to VDE: 1 pc. No. 705746 size 250
Cable knife: 1 pc. No. 844525 size 1F
Adjustable spanner, insulated to VDE: 1 pc. No. 814006 size 200
Universal knife: 1 pc. No. 845039 size 160
LED torch: 1 pc. No. 081437 size BLACK
Textile tool rucksack: 1 pc. No. 692267 size 1

Note:

Tool is supplied loose.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart