• The item cannot be ordered due to missing prices.

Bicycle Set 15 5 pieces 5

Article no.: 680703 5

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Bicycle Set 15
    Number of pieces 5
    Drive profile Screwdriver for TORX® screws; Hexagon socket
    Type of product Tool set

    Identification numbers & Classifications

    Article number 680703 5
    EAN / GTIN 4013288222190
    Manufacturer number 05004182001

    Description

    Version:

    The ultra-compact and lightweight bike tool with two 4-way bits and three tyre levers.
    Four different screw profiles are operated with just one bit. Significant weight saving of more than 50 %. Due to its compact size, the Bicycle Set 15 is ideally suited for use on the go. The small drives are spring-loaded, which is what enables the large profiles to be accessed and used. The bit has a 1/4 inch hexagon drive (Wera connection series 1) and is therefore also compatible using e.g. bit ratchets and bits holders with Rapidaptor. Tyre lever 9504 has a 1/4 inch holder for the use of a 1/4 inch bit. If both 9504 tyre levers are fitted on top of each other, you can insert a 4-in-1 bit, which turns it into screwdriver. Tyre lever 9505 functions both as a valve extractor and as a bleeding device. Tyre lever and 4-in-1 bits can be put together, so everything is compact and nothing can get lost.

    Dimensions: 140×70×25 mm

    Description:

    • Innovative, extremely compact 4-way bit – only one bit for four different screw sizes.
    • Very space-saving and thus ideal for on the go.
    • Compact, secure and very simple mounting in Wera tyre levers.
    • The hexagon socket of the tyre lever permits a torque of up to 10 Nm.
    • Significant weight saving and better organisation of tools when used on a bike tour.

    Advantage:

    • Innovative, extremely compact 4-way bit – only one bit for four different screw sizes.
    • The fibreglass-reinforced, plastic tyre levers allow tyres to be securely lifted out of their rims without damaging the rim. Use one tyre lever to lift off the rim, hook into a spoke, and pull the tyre off with the second tyre lever. The two tyre levers can be clicked into each other so they don’t get lost.
    • The 1/4 inch hexagon socket in tyre lever 9504 can take a 1/4 inch bit. This allows light screw tightening to be performed.
    • Tyre lever 9505 can be used as a valve extractor for French valves (Sclaverand) and as a bleeding device for automobile valves.
    • The 4-in-1 bits 9506 and 9507 each allow four screw sizes to be operated: With the 4-in-1 bit 9506, four socket head screw sizes (3.0; 4.0; 5.0; 6.0), and with the 4-in-1 bit 9507, three socket head screw sizes (2.5; 5.0; 6.0) and one size TORX® screw size (TX 25). In order to use the larger profiles, you must continuously press against the spring force when screwing, so that the smaller profile retracts and the larger profile can be used.
    • If the 9504 tyre levers are fitted on top of each other, the 4-in-1 bits can be inserted into the 1/4 inch holder, which turns the device into a screwdriver.
    • The 4-in-1 bit is clipped into the 9504 tyre levers. Tyre lever 9505 can be fitted on top, such that the tyre levers and bit form a compact package.

    Supplied with:

    2× tyre levers with bit holder, 105 mm.
    1× tyre lever with valve extractor, 105 mm.
    1× 4-in-1 bit for hexagon socket 3; 4; 5; 6 mm.
    1× 4-in1 bit for internal Torx® TX25 and internal hexagon 2.5; 5; 6 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart