Bicycle Set 3 41 pieces, Number of tools: 41

Article no.: 680701 41
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
60 pieces in stock 60 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Packaging: Fabric wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bicycle Set 3
Number of pieces 41
Packaging Fabric wallet
Drive profile Screwdriver for Phillips; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket; Square screwdriver; Hexagon socket
Type of product Tool set

Identification & Classification

Article number 680701 41
EAN / GTIN 4013288211248
Manufacturer number 05004172001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Compact bicycle tool set with ratchet, bit, sockets and a bit holder. Perfect as a general companion with a wide variety of screw applications. High-quality bit holder with Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard grip zones for high working speed, soft grip zones for high torque transfer. Bit ratchet for quick working when screwdriving by machine or conventional hand tools is not possible due to space limitations. Quick changeover from left-hand to right-hand and vice-versa using the changeover lever. Quick turning (with your thumb) via the knurling on the ratchet head. Very easy to operate, even using only one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers. As the bit fits directly into the ratchet head, the length of the tool is very short and thus ideal for confined working spaces. Small working arc of 6° for precise working. Sturdy die-forged all-steel version. Torques of over 65 Nm. The Rapidaptor bit holder with quick-turning sleeve: can be used as a extension, for changing bits at lightning speed without using an auxiliary tool – even for the smallest bit sizes – and using just one hand.

Tough bits for general applications. Sockets for virtually all applications – whether by hand or machine. With “Take it Easy”
tool finder with size colour coding – for finding the required tool quickly and easily.
Easy to grip, even with oily hands. With ball catch groove. For hexagon socket head screws and nuts. Made of
matt chrome-plated chrome vanadium. The fibreglass-reinforced, plastic tyre levers allow tyres to be securely lifted out of their rims without damaging the rim.

Description:

  • Compact 41-piece screwdriver set for bike applications – also ideal for on the go.
  • Practical set for carrying out assembly work and repairs oneself.
  • Tools for the most common screw profiles for road bikes, mountain bikes and e-bikes.
  • With “Take it easy” tool finder: with size colour coding.
  • Lightweight yet sturdy, surface-protecting, compact textile wallet.
  • Supplied with two tyre levers with additional functions.

Advantage:

  • Bicycle Set 3 is a practical set for carrying out assembly work and repairs oneself on road bikes, mountain bikes and e-bikes. Particularly useful: there is an empty Bit-Check which can be fitted with whatever tools you need when on the move. Less weight for bike tours.
  • The Zyklop mini-bit ratchet allows high working speeds to be achieved. The knurl contributes to this. It significantly speeds up the screw tightening process as the bit ratchet only has to be operated via the handle when the screw is finally tightened.
  • Easy left/right switching with a lever on the ratchet head.
  • TZ bits are tough bits with torsion zone. Torsion bits provide damping of torque peaks in the torsion zone. This avoids premature wear and increases the working life of the bit.
  • The Zyklop sockets are suitable for manual and machine operation (non-impact). They have a ball catch groove and knurling at the rear end for a good grip in manual operation. They are made of chrome vanadium, matt chrome-plated. “Take it easy” tool finder: with colour coding by size and size stamp – to find the required socket quickly and easily.
  • The fibreglass-reinforced, plastic tyre levers allow tyres to be securely lifted out of their rims without damaging the rim. Use one tyre lever to lift off the rim, hook into a spoke, and pull the tyre off with the second tyre lever. The two tyre levers can be clicked into each other so they don’t get lost.
  • The 1/4 inch hexagon socket in tyre lever 9502 can take a 1/4 inch bit. This allows light screw tightening to be performed.

Supplied with:

1× bit ratchet 1/4 inch bit holder, 87 mm.
1× bit holder 1/4 inch bit holder, 50 mm.
1× connecting part 1/4 inch bit shank on 1/4 inch square holder.
1× Rapitator quick-change bit holder.
1 each 1/4 inch socket for external hexagon AF 5.5; 6; 7; 8; 10; 13; 15 mm.
1 each 1/4 inch bit for Phillips PH1; PH2; PH3.
1 each 1/4 inch bit for internal Torx® TX10; TX15; TX20; TX25; TX27; TX30; TX40.
1 each 1/4 inch bit for slot-head SL2; SL2.5; SL3; SL4; SL5; SL6; SL8.
1 each 1/4 inch bit for internal hexagon, with spherical head 2.5; 3; 4; 5; 6 mm
1× tyre lever with 1/4 inch bit holder, 105 mm.
1× tyre lever with valve extractor, 105 mm.
1× fabric wallet
1× hook and loop strip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart