{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bit socket | D 6.3; F 6.3 | |
Length | 116 mm | |
Width | 22 mm | |
Height | 12 mm | |
No. of teeth | 90 | |
swan necked | no | |
Type of product | Bit tool |
Article number | 676696 1/4 | |
EAN / GTIN | 4000896235346 | |
Manufacturer number | 863HPB |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Ratchet bit holder for 1/4 inch bits C 6.3 and E 6.3 1/4 |
|||
Square drive | 1/4 in | 1/4 in | |
Bit socket | D 6.3; F 6.3 | F 6.3; D 6,3 | D 6,3; D 8 |
Width | 22 mm | 18 mm | 21 mm |
Height | 12 mm | 12 mm | 17 mm |
Length | 116 mm | 100 mm | 128 mm |
No. of teeth | 90 | 60 | 60; 72 |
Type of product | Bit tool | Bit tool | Bit tool |