{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Bit socket | D 6,3; D 8 | |
Length | 128 mm | |
Width | 21 mm | |
Height | 17 mm | |
No. of teeth | 60; 72 | |
Type of product | Bit tool |
Article number | 676675 1/4 | |
EAN / GTIN | 4062406352400 | |
Manufacturer number | 676675 1/4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |