• The item cannot be ordered due to missing prices.

Bit-holding screwdriver “Insider Long” with magazine with 1/4 inch bits with magnet 110 mm

Article no.: 676662 110

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6.3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Insider Long
    Blade length 110 mm
    Bit socket D 6.3
    Drive profile Tri-square screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
    overall length 215 mm
    rotatable cap no
    with ratchet handle no
    incl. bits yes
    integral bit magazine yes
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 676662 110
    EAN / GTIN 7610733282074
    Manufacturer number PB 6465.Red

    Description

    Version:

    “Multicraft” handle and sliding magazine with end locking including C 6.3 bits. Bit holder with strong permanent magnet.
    “Insider” handle and sliding magazine with end locking. Bit holder with strong permanent magnet.

    Suitable for:

    1/4 inch bits with C 6.3 shank.

    Content:

    1 bit each:
    for slot-head No. 675300 size 4; 5.5; 6.
    for Phillips No. 675281 size 1/25; 2/25.
    for internal Torx® No. 675295 size TX10; TX15; TX20.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart